319214
Chromalox Heaters, ARMTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

319214

Chromalox Heaters, ARMTS Series

319214

Chromalox Heaters, ARMTS Series
ARMTS-750T8 120V1P 750W
MFG Item Number
319214
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS Series
Item #
319214
ARMTS-750T8 120V1P 750W

ARMTS Series Information

  • Stainless Steel Passivated Element
  • 1" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Manufacturer Part Number 319214
Manufacturer Chromalox
Product Series ARMTS
Family Series Chromalox Heaters, ARMTS Series
Description ARMTS-750T8 120V1P 750W
Kilowatts 0.75 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 64
NPT Size 1 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Stainless Steel
Application Process Water Heating
Operating Temperature 0-127 °F
Approvals CSA, UL
Comments Model Number: ARMTS-750T8
Net Weight 2 lbs
Gross Weight 2 lbs