Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ARMTS Series
319361
Chromalox Heaters, ARMTS Series
ARMTS-1250T5 120V1P 1250W
This item cannot be canceled or returned
Description
ARMTS-1250T5 120V1P 1250W
- Stainless Steel Passivated Element
- 1" NPT Stainless Steel Passivated Screw Plug
- Integral Thermostat (SPST)
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
- 0.75‑3 kW
Specifications
Specifications
| Manufacturer Part Number |
319361 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTS |
| Family Series |
Chromalox Heaters, ARMTS Series |
| Description |
ARMTS-1250T5 120V1P 1250W |
| Kilowatts |
1.25 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
83 |
| NPT Size |
1 " Stainless Steel Passivated Screw Plug |
| Conduit Thread |
0.75 " |
| Thermostat |
Yes |
| Sheath Element |
Stainless Steel |
| Application |
Process Water Heating |
| Operating Temperature |
60-240 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTS-1250T5 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
319361
Chromalox Heaters, ARMTS Series