319E030F1C
ATC-Automatic Timing & Control Relays, 319E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
319E030F1C ATC-Automatic Timing & Control Relays, 319E Series, Time Delay Relay
MFG Item Number
319E-030-F-1-C

319E030F1C ATC-Automatic Timing & Control Relays, 319E Series, Time Delay Relay

MFG Item Number
319E-030-F-1-C
Item Number
319E030F1C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 319E Series
Item #
319E030F1C
Time Delay Relay

319E Series Information

  • Wide choice of ranges
  • Cycle progress indication‑model 319e
  • High accuracy
An economical ON‑delay solid‑state TDR with octal plug‑in base,the ATC 319E maintains excellent repeat accuracy despite wide voltage and temperature variations,even after long periods of down‑time.One model has five dial‑selected adjustable ranges and provides any timing period between 0.02 SEC and 30 MIN;Lower‑cost models incorporate three dial selected ranges or a single adjustable range.

Specifications

Specifications
Manufacturer Part Number 319E-030-F-1-C
Manufacturer ATC-Automatic Timing & Control
Product Series 319E
Family Series ATC-Automatic Timing & Control Relays, 319E Series
Description Time Delay Relay
Operation On Delay
Mounting Socket
Status Indicator LED
Adjustment Operator Dial
Timing Range 0.3 s, 3 s, 30 s, 3 Min, 30 Min
Max Time 30 Min
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 7 A
Termination 8 Pin
NEMA Rating NEMA 12
Approvals CE, CSA, UR
Net Weight 0.375 lbs
Gross Weight 0.625 lbs
Alternatives
RTE-P1AF20
RTE-P1AF20
IDEC Relays, RTE Series