Series Information
| Manufacturer Part Number | 32.053 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | PCB Terminal, Grn, 3-P, 5.08mm, PS, AKZ350/3 |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 3 |
| Connection Actuation | Tool |
| Pin Spacing | 5.08 mm |
| UL Voltage | 300 VAC |
| Current Rating | 16 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 28-14 AWG |
| IEC Voltage | 250 VAC |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Approvals | CSA, UR |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |