Series Information
| Manufacturer Part Number | 32.062 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | AKZ350/12, PCB Term, Grn [20] 12p, 5.08mm PS |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 12 |
| Connection Actuation | Tool |
| Pin Spacing | 5.08 mm |
| UL Voltage | 300 VAC |
| Current Rating | 16 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 28-14 AWG |
| IEC Voltage | 250 VAC |
| Color | Green |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Approvals | CSA, UR |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |