Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
320151 Chromalox Heaters, ARMTO-3 Series, ARMTO-3375T1 208V1P 3.7KW
320151 Chromalox Heaters, ARMTO-3 Series, ARMTO-3375T1 208V1P 3.7KW
This item cannot be canceled or returned
Description
ARMTO-3375T1 208V1P 3.7KW
ARMTO-3 Series Information
- Steel Sheath Elements
- Integral Thermostat (DPST)
- General Purpose Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
320151 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTO-3 |
| Family Series |
Chromalox Heaters, ARMTO-3 Series |
| Description |
ARMTO-3375T1 208V1P 3.7KW |
| Kilowatts |
3.75 kW |
| Voltage |
208 V |
| Phase |
1 |
| Watt Density (W/In^2) |
26 |
| NPT Size |
2.5 " Steel Screw Plug |
| Conduit Thread |
0.75 " |
| Thermostat |
Yes |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Operating Temperature |
0-100 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTO-3375T1 |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
320151
Chromalox Heaters, ARMTO-3 Series