321082
Chromalox Heaters, ARMT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

321082

Chromalox Heaters, ARMT-3 Series

321082

Chromalox Heaters, ARMT-3 Series
ARMT-3755E2T1 208V1P 7.5KW
MFG Item Number
321082
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMT-3 Series
Item #
321082
ARMT-3755E2T1 208V1P 7.5KW

ARMT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 321082
Manufacturer Chromalox
Product Series ARMT-3
Family Series Chromalox Heaters, ARMT-3 Series
Description ARMT-3755E2T1 208V1P 7.5KW
Kilowatts 7.5 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 53
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMT-3755E2T1
Net Weight 13 lbs
Gross Weight 13 lbs