Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Icotek Cable Ties, ZL00 Series
32112
Icotek Cable Ties, ZL00 Series
This item cannot be canceled or returned
Description
Strain Relief According to EN 62444 Wide Variety of Mounting Options Easy Assembly Cost‑Effective High Cable Density Strain relief plates ZL feature different comb widths. This provides a multi‑purpose product for various cable sizes. The design of the strain relief unit provides secure strain relief according to EN 62444. Mounting of the cables or pneumatic tubing is easily done using cable ties
Specifications
Specifications
Manufacturer Part Number
32112
Manufacturer
Icotek
Product Series
ZL00
Family Series
Icotek Cable Ties, ZL00 Series
Description
ZL 03
Material
Polyamide
Number of Teeth
7
Grounding
No
Mounting
Screw
Comments
Multiple Tooth Widths - 7 Small, 4 Large
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
32112
Icotek Cable Ties, ZL00 Series