321699
Chromalox Heaters, ARMT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

321699

Chromalox Heaters, ARMT-3 Series

321699

Chromalox Heaters, ARMT-3 Series
ARMT-31805T2 208V1P 18KW
MFG Item Number
321699
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMT-3 Series
Item #
321699
ARMT-31805T2 208V1P 18KW

ARMT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 321699
Manufacturer Chromalox
Product Series ARMT-3
Family Series Chromalox Heaters, ARMT-3 Series
Description ARMT-31805T2 208V1P 18KW
Kilowatts 18 kW
Voltage 208 V
Phase 3
Watt Density (W/In^2) 46
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMT-31805T21
Net Weight 15 lbs
Gross Weight 15 lbs