32222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32222

Icotek Cable Ties, ZL Series

32222

Icotek Cable Ties, ZL Series
Strain Relief Plate, (3) Teeth,
MFG Item Number
32222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, ZL Series
Item #
32222
Strain Relief Plate, (3) Teeth,

ZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. The design of the strain relief unit provides secure strain relief according to EN 62444. Mount of the cables or pneumatic tubing is easily done using cable ties.

Specifications

Specifications
Manufacturer Part Number 32222
Manufacturer Icotek
Product Series ZL
Family Series Icotek Cable Ties, ZL Series
Description Strain Relief Plate, (3) Teeth, 38.5mm OAL, 19.5mm C-C, Black, ZL39 +++Cable Ties not Included+++
Material Polyamide
Number of Teeth 3
Grounding No
Mounting Screw
Net Weight 0.02 lbs
Gross Weight 0.02 lbs