322616

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

322616

Chromalox Heaters, MT-3 Series

322616

Chromalox Heaters, MT-3 Series
MT-3120E2 480V3P 12000W
MFG Item Number
322616
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MT-3 Series
Item #
322616
MT-3120E2 480V3P 12000W

MT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 322616
Manufacturer Chromalox
Product Series MT-3
Family Series Chromalox Heaters, MT-3 Series
Description MT-3120E2 480V3P 12000W
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 46
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: MT-3120E2
Net Weight 16 lbs
Gross Weight 16 lbs