32262

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
32262 Icotek Cable Ties, KZL Series, Strain Relief Plate, 6 Teeth, for
MFG Item Number
32262

32262 Icotek Cable Ties, KZL Series, Strain Relief Plate, 6 Teeth, for

MFG Item Number
32262
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, KZL Series
Item #
32262
Strain Relief Plate, 6 Teeth, for

KZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate KZL is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. The design of the strain relief unit provides secure strain relief according to EN 62444. Mount of the cables or pneumatic tubing is easily done using cable ties. KZL Strain relief plates are available for 30 mm DIN rails (C‑rails) or 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 32262
Manufacturer Icotek
Product Series KZL
Family Series Icotek Cable Ties, KZL Series
Description Strain Relief Plate, 6 Teeth, for H Rail (35mm), 79.5mm OAL, 68mm C-C, KZL 80 H
Material Polyamide
Number of Teeth 6
Grounding No
Mounting DIN Rail
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
32264
32264
Icotek Cable Ties, KZL Series