32291
Icotek Cable Ties, ZL-AB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32291

Icotek Cable Ties, ZL-AB Series

32291

Icotek Cable Ties, ZL-AB Series
ZL 60 AB 6,2
MFG Item Number
32291
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, ZL-AB Series
Item #
32291
ZL 60 AB 6,2

ZL-AB Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.

Specifications

Specifications
Manufacturer Part Number 32291
Manufacturer Icotek
Product Series ZL-AB
Family Series Icotek Cable Ties, ZL-AB Series
Description ZL 60 AB 6,2
Material Polyamide
Number of Teeth 4
Grounding No
Mounting Screw
Comments M6 Screws with Aluminum Bushing
Net Weight 0.03 lbs
Gross Weight 0.03 lbs