Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Icotek Cable Ties, ZL-AB Series
32294
Icotek Cable Ties, ZL-AB Series
Cable Ties, ZL-AB Series ZL 103 AB 6,2
This item cannot be canceled or returned
Description
Cable Ties, ZL-AB Series ZL 103 AB 6,2
Strain Relief According to EN 62444 Wide Variety of Mounting Options Easy Assembly Cost‑Effective High Cable Density The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.
Specifications
Specifications
Manufacturer Part Number
32294
Manufacturer
Icotek
Product Series
ZL-AB
Family Series
Icotek Cable Ties, ZL-AB Series
Description
ZL 103 AB 6,2
Material
Polyamide
Number of Teeth
7
Grounding
No
Mounting
Screw
Comments
M6 Screws with Aluminum Bushing
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
32294
Icotek Cable Ties, ZL-AB Series