Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ARMT-2 Series
323571
Chromalox Heaters, ARMT-2 Series
ARMT-2705E2T1 208V1P 7000W
This item cannot be canceled or returned
Description
ARMT-2705E2T1 208V1P 7000W
ARMT-2 Series Information
- Copper Sheath Elements
- 2" NPT Brass Screw Plug
- Integral Thermostat (DPST)
- General Purpose Terminal Enclosure
- 1.5‑15 kW
Specifications
Specifications
| Manufacturer Part Number |
323571 |
| Manufacturer |
Chromalox |
| Product Series |
ARMT-2 |
| Family Series |
Chromalox Heaters, ARMT-2 Series |
| Description |
ARMT-2705E2T1 208V1P 7000W |
| Kilowatts |
7 kW |
| Voltage |
208 V |
| Phase |
1 |
| Watt Density (W/In^2) |
49 |
| NPT Size |
2 " Brass Screw Plug |
| Conduit Thread |
0.75 " |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Copper |
| Application |
Clean Water Heating |
| Operating Temperature |
0-100 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMT-2705E2T1 |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
323571
Chromalox Heaters, ARMT-2 Series