32358
Icotek Cable Ties, SF-ZL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32358

Icotek Cable Ties, SF-ZL Series

32358

Icotek Cable Ties, SF-ZL Series
SF/ZL180
MFG Item Number
32358
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, SF-ZL Series
Item #
32358
SF/ZL180

SF-ZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate SF|ZL is used for assembly on 35 mm DIN rails. It can be used for strain relief of cables and conduits. The SF|ZL range is based upon the strain relief plate ZL, which is mounted on snap feet for 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 32358
Manufacturer Icotek
Product Series SF-ZL
Family Series Icotek Cable Ties, SF-ZL Series
Description SF/ZL180
Material Polyamide
Number of Teeth 12
Grounding No
Mounting DIN Rail
Net Weight 0.135 lbs
Gross Weight 0.135 lbs