32360
Icotek Cable Ties, ZL-AB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32360 Icotek Cable Ties, ZL-AB Series, ZL 39 MS 5,5

MFG Item Number
32360

32360 Icotek Cable Ties, ZL-AB Series, ZL 39 MS 5,5

MFG Item Number
32360
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, ZL-AB Series
Item #
32360
ZL 39 MS 5,5

ZL-AB Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL‑AB is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. By using aluminum / brass nuts for the screw holes, a better fit of the strain relief plate is achieved, even in high vibration environments.

Specifications

Specifications
Manufacturer Part Number 32360
Manufacturer Icotek
Product Series ZL-AB
Family Series Icotek Cable Ties, ZL-AB Series
Description ZL 39 MS 5,5
Material Polyamide
Number of Teeth 3
Grounding No
Mounting Screw
Comments M5 Screws with Brass Bushing
Net Weight 0.03 lbs
Gross Weight 0.025 lbs