323643
Chromalox Heaters, MTO-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

323643

Chromalox Heaters, MTO-2 Series

323643

Chromalox Heaters, MTO-2 Series
MTO-220A 208V1P 2000W
MFG Item Number
323643
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-2 Series
Item #
323643
MTO-220A 208V1P 2000W

MTO-2 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 323643
Manufacturer Chromalox
Product Series MTO-2
Family Series Chromalox Heaters, MTO-2 Series
Description MTO-220A 208V1P 2000W
Kilowatts 2 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 24
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Steel
Application Light Weight Oil
Approvals CSA, UL
Comments Model Number: MTO-220A
Net Weight 4 lbs
Gross Weight 4 lbs