324030
Chromalox Heaters, MTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

324030 Chromalox Heaters, MTO-3 Series, MTO-303E2 240V3P 3000W

MFG Item Number
324030

324030 Chromalox Heaters, MTO-3 Series, MTO-303E2 240V3P 3000W

MFG Item Number
324030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-3 Series
Item #
324030
MTO-303E2 240V3P 3000W

MTO-3 Series Information

  • Steel Sheath Elements
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 324030
Manufacturer Chromalox
Product Series MTO-3
Family Series Chromalox Heaters, MTO-3 Series
Description MTO-303E2 240V3P 3000W
Kilowatts 3 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
NPT Size 2.5 " Steel Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Steel
Application Medium Weight Oil
Approvals CSA, UR
Comments Model Number: MTO-303E2
Net Weight 9 lbs
Gross Weight 9 lbs