ARMTO-3 Series Information
| Manufacturer Part Number | 325016 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | ARMTO-3 |
| Family Series | Chromalox Heaters, ARMTO-3 Series |
| Description | ARMTO-303E2T3 240V3P 3KW |
| Kilowatts | 3 kW |
| Voltage | 240 V |
| Phase | 3 |
| Watt Density (W/In^2) | 15 |
| NPT Size | 2.5 " Steel Screw Plug |
| Conduit Thread | 1.5 " |
| Special Properties | Explosion Resistant, Moisture Resistant |
| Thermostat | Yes |
| Sheath Element | Steel |
| Application | Medium Weight Oil |
| Operating Temperature | 200-550 °F |
| Approvals | CSA, UL |
| Comments | Model Number: ARMTO-303E2T3 |
| Net Weight | 16 lbs |
| Gross Weight | 16 lbs |