326158

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326158

Chromalox Heaters, PTH Series

326158

Chromalox Heaters, PTH Series
PTH-904 480V1P 9000W
MFG Item Number
326158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, PTH Series
Item #
326158
PTH-904 480V1P 9000W

PTH Series Information

  • Passivated 316 Stainless Steel and Titatium Sheath Elements
  • Side Mount Metal Sheath Heaters
  • Moisture Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 326158
Manufacturer Chromalox
Product Series PTH
Family Series Chromalox Heaters, PTH Series
Description PTH-904 480V1P 9000W
Kilowatts 9 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 34
Special Properties Moisture Resistant
Sheath Element Passivated Stainless Steel
Mounting Side Mount
Approvals cURus
Comments Model Number: PTH-904
Net Weight 8 lbs
Gross Weight 8 lbs