326203
Chromalox Heaters, TMO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326203 Chromalox Heaters, TMO-3 Series, TMO-30615E2T93 240V3P 6.0KW

MFG Item Number
326203

326203 Chromalox Heaters, TMO-3 Series, TMO-30615E2T93 240V3P 6.0KW

MFG Item Number
326203
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO-3 Series
Item #
326203
TMO-30615E2T93 240V3P 6.0KW

TMO-3 Series Information

  • 3" 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 326203
Manufacturer Chromalox
Product Series TMO-3
Family Series Chromalox Heaters, TMO-3 Series
Description TMO-30615E2T93 240V3P 6.0KW
Kilowatts 6 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Steel
Application Medium Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA
Comments Model Number: TMO-30615E2T93
Net Weight 29 lbs
Gross Weight 29 lbs