326211
Chromalox Heaters, TMO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326211

Chromalox Heaters, TMO-3 Series

326211

Chromalox Heaters, TMO-3 Series
TMO-30615E2T2 480V3P 6.0KW
MFG Item Number
326211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO-3 Series
Item #
326211
TMO-30615E2T2 480V3P 6.0KW

TMO-3 Series Information

  • 3" 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 326211
Manufacturer Chromalox
Product Series TMO-3
Family Series Chromalox Heaters, TMO-3 Series
Description TMO-30615E2T2 480V3P 6.0KW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Steel
Application Medium Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA
Comments Model Number: TMO-30615E2T2
Net Weight 29 lbs
Gross Weight 29 lbs