326297
Chromalox Heaters, EMT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326297

Chromalox Heaters, EMT-3 Series

326297

Chromalox Heaters, EMT-3 Series
EMT-312 480V3P 12000W
MFG Item Number
326297
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, EMT-3 Series
Item #
326297
EMT-312 480V3P 12000W

EMT-3 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑12 kW

Specifications

Specifications
Manufacturer Part Number 326297
Manufacturer Chromalox
Product Series EMT-3
Family Series Chromalox Heaters, EMT-3 Series
Description EMT-312 480V3P 12000W
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 61
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Copper
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: EMT-312
Net Weight 10.815 lbs
Gross Weight 10.815 lbs