326393
Chromalox Heaters, MTO-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326393

Chromalox Heaters, MTO-1 Series

326393

Chromalox Heaters, MTO-1 Series
MTO-105 240V1P 500W
MFG Item Number
326393
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-1 Series
Item #
326393
MTO-105 240V1P 500W

MTO-1 Series Information

  • Steel Sheath Elements
  • 1‑1/4" NPT Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 326393
Manufacturer Chromalox
Product Series MTO-1
Family Series Chromalox Heaters, MTO-1 Series
Description MTO-105 240V1P 500W
Kilowatts 0.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 10
NPT Size 1.25 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Steel
Application Light Weight Oil
Approvals CSA, UR
Comments Model Number: MTO-105
Net Weight 2.35 lbs
Gross Weight 3.9 lbs