326780
Chromalox Thermocouples, 5TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326780

Chromalox Thermocouples, 5TC Series

326780

Chromalox Thermocouples, 5TC Series
5TC-TT-K-30-36/C T/C
MFG Item Number
326780
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Thermocouples, 5TC Series
Item #
326780
5TC-TT-K-30-36/C T/C

5TC Series Information


Specifications

Specifications
Manufacturer Part Number 326780
Manufacturer Chromalox
Product Series 5TC
Family Series Chromalox Thermocouples, 5TC Series
Description 5TC-TT-K-30-36/C T/C
Calibration Type K
Junction Type Ungrounded
Length 30 "
Probe Length 36 "
Insulation Material Teflon
Net Weight 0 lbs
Gross Weight 0 lbs