CF Series Information
| Manufacturer Part Number | 327388 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | CF |
| Family Series | Chromalox Sensors, CF Series |
| Description | CF-000-RTD-2-60-1/C RTD |
| Input Type | Probe |
| Output Style | Two Wire Spade Lugs |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/8 " NPT |
| Operating Temperature | 900 °F |
| Maximum Temperature | 900 °F |
| Probe Length | 2 " |
| Cable Length | 60 " |
| Length | 2 " |
| Material | 304 Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |