32807

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32807

Icotek Grounding, MB Series

32807

Icotek Grounding, MB Series
Ground Strap, 300mm Long, M10 Holes,
MFG Item Number
32807
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MB Series
Item #
32807
Ground Strap, 300mm Long, M10 Holes,

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Manufacturer Part Number 32807
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Description Ground Strap, 300mm Long, M10 Holes, MB300/25/M10
Hole Size 0.413 "
Length 11.81 "
Current Rating 195 A
Insulated No
Material Tinned Copper
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
Alternatives
556860
556860
NVENT ERIFLEX Grounding, MBJ Series
556760
556760
NVENT ERIFLEX Grounding, MBJ Series
554302
554302
NVENT ERIFLEX Grounding, CPI Series
556710
556710
NVENT ERIFLEX Grounding, MBJ Series
556810
556810
NVENT ERIFLEX Grounding, MBJ Series