328233
Chromalox Heaters, TRSSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328233

Chromalox Heaters, TRSSH Series

328233

Chromalox Heaters, TRSSH Series
TRSSH-7065 480V 2000W
MFG Item Number
328233
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TRSSH Series
Item #
328233
TRSSH-7065 480V 2000W

TRSSH Series Information

  • Stainless Steel Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 328233
Manufacturer Chromalox
Product Series TRSSH
Family Series Chromalox Heaters, TRSSH Series
Description TRSSH-7065 480V 2000W
Wattage 2,000 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 23
Element Type Round Cross-Section
Sheath Element 304 Stainless Steel
Terminal Type 4
Comments Model Number: TRSSH-7065
Net Weight 1.8 lbs
Gross Weight 1.8 lbs