Series Information
| Manufacturer Part Number | MB300/35/M10 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Grounding |
| Description | Earthing tape 300mm, 35mm², M10 tinned, both ends with connecting end part |
| Hole Size | 0.375 " |
| Thickness | 0.18 " |
| Length | 11.81 " |
| Width | 1.02 " |
| Current Rating | 275 A |
| Insulated | No |
| Material | Tinned Copper |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |