328292

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328292

Chromalox Heaters, NSA Series

328292

Chromalox Heaters, NSA Series
NSA-711 120V 125W
MFG Item Number
328292
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Heaters, NSA Series
Item #
328292
NSA-711 120V 125W

NSA Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 328292
Manufacturer Chromalox
Product Series NSA
Family Series Chromalox Heaters, NSA Series
Description NSA-711 120V 125W
Wattage 125 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 32
Sheath Element Incoloy
Approvals CSA
Comments Model Number: NSA-711
Net Weight 0.2 lbs
Gross Weight 0.2 lbs