328655
Chromalox Heaters, TMWS-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328655

Chromalox Heaters, TMWS-1 Series

328655

Chromalox Heaters, TMWS-1 Series
TMWS-1076 120V1P 750W
MFG Item Number
328655
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, TMWS-1 Series
Item #
328655
TMWS-1076 120V1P 750W

TMWS-1 Series Information

  • 1" NPT Passivated Stainless Steel Screw Plug
  • Stainless Steel Passivated Sheath Element
  • Has Thermowell
  • Without Terminal Cover

Specifications

Specifications
Manufacturer Part Number 328655
Manufacturer Chromalox
Product Series TMWS-1
Family Series Chromalox Heaters, TMWS-1 Series
Description TMWS-1076 120V1P 750W
Kilowatts 0.75 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 64
NPT Size 1 " Passivated Stainless Steel Screw Plug
Sheath Element Stainless Steel
Application De-ionized Water Heating
Thermowell Yes
Approvals CSA, UR
Comments Model Number: TMWS-1076
Net Weight 1 lb
Gross Weight 1 lb