328698
Chromalox Heaters, TMWS-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

328698

Chromalox Heaters, TMWS-1 Series

328698

Chromalox Heaters, TMWS-1 Series
TMWS-1121 120V1P 1250W
MFG Item Number
328698
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMWS-1 Series
Item #
328698
TMWS-1121 120V1P 1250W

TMWS-1 Series Information

  • 1" NPT Passivated Stainless Steel Screw Plug
  • Stainless Steel Passivated Sheath Element
  • Has Thermowell
  • Without Terminal Cover

Specifications

Specifications
Manufacturer Part Number 328698
Manufacturer Chromalox
Product Series TMWS-1
Family Series Chromalox Heaters, TMWS-1 Series
Description TMWS-1121 120V1P 1250W
Kilowatts 1.25 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 83
NPT Size 1 " Passivated Stainless Steel Screw Plug
Sheath Element Stainless Steel
Application De-ionized Water Heating
Thermowell Yes
Approvals CSA, UR
Comments Model Number: TMWS-1121
Net Weight 1.25 lbs
Gross Weight 1.25 lbs