Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32872

Icotek Grounding

32872

Icotek Grounding
STRAP EQ HV M10 M10 500MM 70MMSQ
MFG Item Number
32872
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
32872
STRAP EQ HV M10 M10 500MM 70MMSQ

Series Information

Specifications

Specifications
Manufacturer Part Number 32872
Manufacturer Icotek
Family Series Icotek Grounding
Description STRAP EQ HV M10 M10 500MM 70MMSQ
Hole Size 0.375 "
Thickness 0.24 "
Length 19.69 "
Width 1.02 "
Current Rating 403 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.81 lbs
Gross Weight 0.81 lbs