329156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

329156

Chromalox Heaters, FSRM Series

329156

Chromalox Heaters, FSRM Series
FSRM-1818 480V 1000W
MFG Item Number
329156
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, FSRM Series
Item #
329156
FSRM-1818 480V 1000W

FSRM Series Information

  • Applies to Electrostatic Precipitators and Fabric Filter Dust Collecting Hoppers
  • Custom Built to Fit Requirements
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 329156
Manufacturer Chromalox
Product Series FSRM
Family Series Chromalox Heaters, FSRM Series
Description FSRM-1818 480V 1000W
Wattage 1,000 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 3
Element Type High Temperature Modular Hopper Heater
Sheath Element Incoloy
Application Electrostatic Precipitators, Fabric Filter Dust Collecting Hoppers
Comments Model Number: FSRM-1818
Net Weight 32 lbs
Gross Weight 32 lbs