329210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

329210

Chromalox Heaters, FSRM Series

329210

Chromalox Heaters, FSRM Series
FSRM-1248 480V 2600W
MFG Item Number
329210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, FSRM Series
Item #
329210
FSRM-1248 480V 2600W

FSRM Series Information

  • Applies to Electrostatic Precipitators and Fabric Filter Dust Collecting Hoppers
  • Custom Built to Fit Requirements
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 329210
Manufacturer Chromalox
Product Series FSRM
Family Series Chromalox Heaters, FSRM Series
Description FSRM-1248 480V 2600W
Wattage 2,600 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 4.5
Element Type High Temperature Modular Hopper Heater
Sheath Element Incoloy
Application Electrostatic Precipitators, Fabric Filter Dust Collecting Hoppers
Comments Model Number: FSRM-1248
Net Weight 7.75 lbs
Gross Weight 7.75 lbs