329260

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

329260

Chromalox Heaters, CTB Series

329260

Chromalox Heaters, CTB Series
CTBS-24100 120V 1000W
MFG Item Number
329260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, CTB Series
Item #
329260
CTBS-24100 120V 1000W

CTB Series Information

  • Immersion For Deep Fat Fryers, Degreasers, Plating Tanks, Humidifiers, Lube and Fuel Oil Heaters, Hydraulic Oil Heaters, and Water Heaters
  • Clamp‑on For Griddles, Tanks, Platens, Dies, Molds, and Heat Sealing
  • For Process Air Duct Heaters, Dirty Gas Stream, and High Temperature Gas

Specifications

Specifications
Manufacturer Part Number 329260
Manufacturer Chromalox
Product Series CTB
Family Series Chromalox Heaters, CTB Series
Description CTBS-24100 120V 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1, 3
Watt Density (W/In^2) 20
Element Type Thin Blade Heater
Sheath Element Stainless Steel
Approvals cURus
Comments Model Number: CTBS-24100
Net Weight 3 lbs
Gross Weight 3 lbs