329439

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

329439

Chromalox Heaters, CTB Series

329439

Chromalox Heaters, CTB Series
CTBS-30130 240V 1300W
MFG Item Number
329439
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, CTB Series
Item #
329439
CTBS-30130 240V 1300W

CTB Series Information

  • Immersion For Deep Fat Fryers, Degreasers, Plating Tanks, Humidifiers, Lube and Fuel Oil Heaters, Hydraulic Oil Heaters, and Water Heaters
  • Clamp‑on For Griddles, Tanks, Platens, Dies, Molds, and Heat Sealing
  • For Process Air Duct Heaters, Dirty Gas Stream, and High Temperature Gas

Specifications

Specifications
Manufacturer Part Number 329439
Manufacturer Chromalox
Product Series CTB
Family Series Chromalox Heaters, CTB Series
Description CTBS-30130 240V 1300W
Wattage 1,300 W
Voltage 240 V
Phase 1, 3
Watt Density (W/In^2) 20
Element Type Thin Blade Heater
Sheath Element Stainless Steel
Approvals cURus
Comments Model Number: CTBS-30130
Net Weight 0.375 lbs
Gross Weight 0.375 lbs