Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
329703 Chromalox Process Controllers, 300D Series, 300D-20200 ON/OFF,J TC,0-1000F
329703 Chromalox Process Controllers, 300D Series, 300D-20200 ON/OFF,J TC,0-1000F
This item cannot be canceled or returned
Description
Process Controllers, 300D Series
300D-20200 ON/OFF,J TC,0-1000F
- Sub‑Panel Or DIN Rail Mounting
- Power On and Load LED Indication
- Enclosed With Integral Set Point Dial
Specifications
Specifications
| Manufacturer Part Number |
329703 |
| Manufacturer |
Chromalox |
| Product Series |
300D |
| Family Series |
Chromalox Process Controllers, 300D Series |
| Description |
300D-20200 ON/OFF,J TC,0-1000F |
| Power Supply |
120-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Thermocouple Class |
C, J, T |
| Approvals |
cURus |
| Comments |
Model Number: 300D-20200 |
| Net Weight |
0.715 lbs |
| Gross Weight |
0.825 lbs |
329703
Chromalox Process Controllers, 300D Series