Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Fuses, 22X58 Series
32C22X58AM
Altech Fuses, 22X58 Series
FUSE, 32A, 660V, aM, 22X58mm
MFG Item Number
32C22X58AM
This item cannot be canceled or returned
Description
FUSE, 32A, 660V, aM, 22X58mm
6~125 Amps 600VAC Fast Acting Cartridge IEC, CEI Approvals Altech 22x58 Series fuses are designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. These fuses are designed to protect devices such as motors, drive, Ect.
Metal Caps at both ends Porcelain Fuse Body
Specifications
Specifications
Manufacturer Part Number
32C22X58AM
Manufacturer
Altech
Product Series
22X58
Family Series
Altech Fuses, 22X58 Series
Description
FUSE, 32A, 660V, aM, 22X58mm
Fuse Type
Supplementary (Midget)
Current Rating
32 A
AC Voltage
660 VAC
Class
aM
Characteristic
Fast Acting
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
CEI, IEC
Net Weight
0.115 lbs
Gross Weight
0.115 lbs
32C22X58AM
Altech Fuses, 22X58 Series