Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z93770

Carbone Ferraz Fuses

Z93770

Carbone Ferraz Fuses
FUSE, 32A, 500VAC, aM, 22X58mm
MFG Item Number
Z93770
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Z93770
FUSE, 32A, 500VAC, aM, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number Z93770
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 32A, 500VAC, aM, 22X58mm
Fuse Type IEC Ferrule Type
Current Rating 32 A
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
32C22X58AM
32C22X58AM
Altech Fuses, 22X58 Series
V213113
V213113
Mersen Fuses