Series Information
| Manufacturer Part Number | 33-14047-843 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 277 VAC, 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP55 |
| Terminal Type | Screw |
| Color Code | Gray, Red |
| NEMA Rating | NEMA 3R |
| Approvals | cCSAus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |