Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3M-49971 |
|---|---|
| Manufacturer | 3M |
| Family Series | 3M Tape |
| Description | Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft, Black |
| Type | Electrical Tape |
| Length | 66 ' |
| Color | Black |
| Number of Rolls | 1 |
| Width | 0.75 " |
| Approvals | CSA, UL |
| Operating Temperature | 221 °F |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.025 lbs |