Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Contractors Choice Series Information
| Manufacturer Part Number | 67045 |
|---|---|
| Manufacturer | King Innovation |
| Product Series | Contractors Choice |
| Family Series | King Innovation Terminals, Contractors Choice Series |
| Description | Wire Connector, 100/BX, Yellow Nut Connector, Contractors Choice Indoor Electrical Wire Connector |
| Max Voltage | 600 V |
| Maximum Temperature | 221 °F |
| Wire Type | Copper to Copper |
| Color | Yellow |
| Style | Standard |
| Package Type | Box |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (2) #12 + (2) #14 |
| Wire Size Range | 14 AWG |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |