Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
33-37143-327-NF-972
Meltric Plugs & Receptacles
MFG Item Number
33-37143-327-NF-972
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Item #
33-37143-327-NF-972
Specifications
Specifications
| Manufacturer Part Number |
33-37143-327-NF-972 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
- |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Auxiliary Contact |
2 |
| Material |
Non-Metallic |
| Comments |
Receptacle/Disconnect Combo |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33-37143-327-NF-972
Meltric Plugs & Receptacles