33-64109
Meltric Plugs & Receptacles, DSDC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-64109

Meltric Plugs & Receptacles, DSDC6 Series

33-64109

Meltric Plugs & Receptacles, DSDC6 Series
DSDC6 RECEPTACLE
MFG Item Number
33-64109
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, DSDC6 Series
Item #
33-64109
DSDC6 RECEPTACLE

DSDC6 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-64109
Manufacturer Meltric
Product Series DSDC6
Family Series Meltric Plugs & Receptacles, DSDC6 Series
Description DSDC6 RECEPTACLE
Connection Type Receptacle
Current Rating 60 A
Voltage 130 V
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 1.44 lbs
Gross Weight 1.44 lbs