33-68109
Meltric Plugs & Receptacles, DSDC6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-68109

Meltric Plugs & Receptacles, DSDC6 Series

33-68109

Meltric Plugs & Receptacles, DSDC6 Series
DSDC6 INLET
MFG Item Number
33-68109
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, DSDC6 Series
Item #
33-68109
DSDC6 INLET

DSDC6 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-68109
Manufacturer Meltric
Product Series DSDC6
Family Series Meltric Plugs & Receptacles, DSDC6 Series
Description DSDC6 INLET
Connection Type Inlet
Current Rating 60 A
Voltage 130 V
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP54
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0.745 lbs
Gross Weight 0.89 lbs