33-68237-C-K16
Meltric Plugs & Receptacles, DS100c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
33-68237-C-K16 Meltric Plugs & Receptacles, DS100c Series, Inlet, 100A, 120/208V, 3P+N+E, Poly,
MFG Item Number
33-68237-C-K16

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

33-68237-C-K16 Meltric Plugs & Receptacles, DS100c Series, Inlet, 100A, 120/208V, 3P+N+E, Poly,

MFG Item Number
33-68237-C-K16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100C Series
Item #
33-68237-C-K16
Inlet, 100A, 120/208V, 3P+N+E, Poly,

DS100C Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-68237-C-K16
Manufacturer Meltric
Product Series DS100C
Family Series Meltric Plugs & Receptacles, DS100c Series
Description Inlet, 100A, 120/208V, 3P+N+E, Poly, DS100C
Connection Type Inlet
Current Rating 100 A
Voltage 120 V, 208 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP54
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs
Alternatives
37-68237-C-K16
37-68237-C-K16
Meltric Plugs & Receptacles, DS100c Series