Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS6MC Meltric Plugs & Receptacles, Padlockable Cap, For Use with
DS6MC Meltric Plugs & Receptacles, Padlockable Cap, For Use with
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Padlockable Cap, For Use with
Specifications
Specifications
| Manufacturer Part Number |
DS6MC |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Padlockable Cap, For Use with Male Devices Only |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Plug Cap Locking Metal Size 4 |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.105 lbs |
DS6MC
Meltric Plugs & Receptacles