33-94109
Meltric Plugs & Receptacles, DSDC9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-94109

Meltric Plugs & Receptacles, DSDC9 Series

33-94109

Meltric Plugs & Receptacles, DSDC9 Series
DSDC9 RECEPTACLE
MFG Item Number
33-94109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC9 Series
Item #
33-94109
DSDC9 RECEPTACLE

DSDC9 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-94109
Manufacturer Meltric
Product Series DSDC9
Family Series Meltric Plugs & Receptacles, DSDC9 Series
Description DSDC9 RECEPTACLE
Connection Type Receptacle
Current Rating 100 A
Voltage 130 V
Wire Size Range 2/0 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 3.42 lbs
Gross Weight 3.635 lbs